PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pivot Hinge, Steel, 180 Deg, PK2

STANLEY| Zoro #: G2336512| Mfr #: 342 WARDROBE PIVOT 26D STL

$54.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Orientation: Center HungBearing Type: ConcealedItem: Pivot Hinge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336512 Mfr #: 342 WARDROBE PIVOT 26D STL
Orientation: Center HungBearing Type: Concealed
Item: Pivot HingeFrame Leaf Thickness: 0.131"
Corners: SquareMounting: Full Surface
Holes: WithRange of Motion: 180 Degrees
Pin Type: NonremovableHoles per Leaf: 2 and 3
Ligature Resistant: NoMaterial: Steel
Load Capacity: 75.0 lb.Standards: ANSI A8783
Required Door Thickness: 1-1/8"Door Leaf Thickness: 0.131"
Pin Material: SteelFinish: Satin Chrome
Hardware: IncludedCountry of Origin (subject to change): China

Description

Pivot Hinge, Steel Material, Satin Chrome Finish, 75.0 lb. Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Center Hung, 0.131 In. Door Leaf Thickness, 0.131 In. Frame Leaf Thickness, 1-1/8 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI A8783 Standards, Package Quantity 2

Reviews