SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plane, 11 1/4 In Length

STANLEY| Zoro #: G0530442| Mfr #: 21-296

$12.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Inside CornersType: Regular CutFeatures: Replaceable Blade With Side Cut Teeth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530442 Mfr #: 21-296
Application: For Inside CornersType: Regular Cut
Features: Replaceable Blade With Side Cut TeethBody Material: Die Cast Alloy
Handle Material: High Impact PolymerOverall Width: 1-5/8"
Item: PlaneOverall Length: 12-1/2"
Country of Origin (subject to change): China

Description

Plane, Length 11 1/4 Inches, Width 1 5/8 Inches, Edge Cut Feature, Flat Regular Cut Blade

Reviews