SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bailey, Plane, Bench, 2 In. Width

STANLEY| Zoro #: G0390074| Mfr #: 12-904

$45.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Cast ironAdjustable: Mouth And Cutter For Depth And AlignmentItem: Bench Plane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390074 Mfr #: 12-904
Body Material: Cast ironAdjustable: Mouth And Cutter For Depth And Alignment
Item: Bench PlaneBlade Material: Hardened, Tempered Tool Steel
Blade Width: 2"Knob: Contoured High Impact Polymer And Solid Brass Cutter Adjustment Knob
Overall Length: 9-3/4"Cam: Quick Release Cam Lock For Blade Removal
Handle Material: Contoured High Impact PolymerCountry of Origin (subject to change): Mexico

Description

Bench Plane, Length 9 3/4 Inches, Width 2 Inches, Fully Adjustable

Reviews