Pocket Multi-Bit Screwdriver, 4-in-1, 3 Pc

STANLEY| Zoro #: G1499705| Mfr #: 66-344

$2.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: PH0 x 1/8" Slotted, PH1 x 5/32" Slotted
Overall Length: 5-1/4"
Ratcheting: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499705 Mfr #: 66-344
Sizes Included: PH0 x 1/8" Slotted, PH1 x 5/32" SlottedOverall Length: 5-1/4"
Ratcheting: NoNumber of Pieces: 3
Primary Application: General PurposeSingle End/Double End: Double End
Handle Design: RoundFeatures: Pocket Clip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/4"
Finish: NaturalDriver Type: 4-in-1
Shank Material: steelScrewdriver Bit Material: S2 Steel
Shank Type: SolidBit Retainer Type: Magnetic
Bit Style: Phillips, SlottedCountry of Origin (subject to change): Viet Nam

Description

Pocket Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Retainer Type Magnetic, Handle Design Round, Number of Pieces 3, Bit Style Phillips, Slotted, Overall Length 5-1/4 In., Shank Type Solid, Shank Material Steel, Finish Natural, Features Pocket Clip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews