Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15-1/2"W Polypropylene Resin, Black Portable Tool Box, Matte, 10-3/20"H

  • Zoro #: G4474802
  • Mfr #: STST16410

$11.45

  • Number of Handles: 1
  • Number of Pieces: 1
  • Number of Drawers: 0
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Stanley #STST16410 Specifications

  • Zoro #: G4474802
  • Mfr #: STST16410
Number of Handles: 1 Number of Pieces: 1
Number of Drawers: 0 Weight Capacity: 50 lb.
Inside Height: 7-1/2" Item: Portable Tool Box
Nominal Outside Height: 6" Inside Width: 14-1/8"
Color: Black/Yellow Nominal Outside Width: 15"
Primary Tool Box Color: Black Features: Single Center Latch
Overall Height: 6-3/8" Nominal Outside Depth: 9"
Handle Design: Folding Top Material: Polypropylene Resin
Width: 16" Drawer Slides: None
Includes: Small Parts Compartments on Top Locking System: Padlock Hasp
Overall Depth: 8-3/4" Primary Tool Box Material: Plastic
Storage Capacity: 742 cu. in. Handle Type: Folding Top
Height: 10-3/20" Finish: Matte
Number of Trays: 1 Overall Width: 15-1/2"
Depth: 9" Portable Tool Box Product Grouping: Portable Tool Boxes
Inside Depth: 7" Tool Storage Type Included: Tool Box
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Tool boxes with lockable latches offer increased security to lock away tools on and off the jobsite. Here are some important details for Stanley Portable Tool Box. Color: Black, Yellow.

Reviews of Stanley #STST16410