Skip to Main Content
customer-service Help
Stanley Proto

3/8" Drive Adapter Set SAE

Stanley Proto 3/8" Drive Adapter Set SAE J52006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.50
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Full Polish
See full product details
Out of Stock
Total: $76.50

Stanley Proto #J52006 Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Full Polish
  • SAE or Metric: SAE
  • Number of Pieces: 65
  • Includes: (3) Adapter, 3/8" F x 1/2" M, F x 1/4" M, Adapter, 1/4" F x 3/8" M; (4) Impact Adapter, 1/2" F x 3/8" M, 1/2" F x 3/8" M, 1/2" F x 3/4" M, 3/4" F x 1/2" M; (1) Socket Bar, 6-1/4"; (2) Socket Clip, 1/4" Drive, 1/2" Drive
  • Item: Adapter Set
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket Adapter Set, 3/8 In Dr, 6 Pc

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stanley Proto #J52006