customer-service Help
Stanley Proto

J5261L 3/8-Inch Drive Locking Extension, 8-Inch (Discontinued)

Stanley Proto J5261L 3/8-Inch Drive Locking Extension,  8-Inch J5261L
Tap to zoom
Hover or click to zoom
$38.97
  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Item: Locking Extension
See full product details
This Product is Discontinued

Stanley Proto #J5261L Specifications

  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Item: Locking Extension
  • Country of Origin (subject to change): United States

Description

3/8-Inch Drive Locking Extension 8-Inch One Piece Extension Design. Provides Positive Socket Retention. Use Where Accidental Socket Disengagement May Be A Concern Or Safety Hazard.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Stanley Proto #J5261L