Skip to Main Content
customer-service Help
Stanley Proto

Socket Set, Metric, 12 pcs

Stanley Proto Socket Set,  Metric,  12 pcs J52212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.88
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Full Polish
See full product details
Out of Stock
Total: $61.88

Stanley Proto #J52212 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Full Polish
  • SAE or Metric: Metric
  • Number of Pieces: 12
  • Includes: (1) Socket Holders: 13"; (1) Socket Clip 3/8" Drive; (12) Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Item: Socket Set
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

J52212 12 Piece 6 Point 3/8" Drive Metric Socket Set

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stanley Proto #J52212