Skip to Main Content
customer-service Help
Stanley Proto

Socket Set, SAE, 10 pcs

Stanley Proto Socket Set,  SAE,  10 pcs J47104
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.91
  • Drive Size: 1/4"
  • Measurement Type: SAE
  • Finish: Full Polish
See full product details
Out of Stock
Total: $62.91

Stanley Proto #J47104 Specifications

  • Drive Size: 1/4"
  • Measurement Type: SAE
  • Finish: Full Polish
  • SAE or Metric: SAE
  • Number of Pieces: 10
  • Includes: (2) Socket Holders: 6-1/4", 1/4"; (10) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
  • Item: Socket Set
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

- 1/4" Drive 10Piece Socket Set - 12 Pt. (J47104)

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stanley Proto #J47104