Pull Saw, Single, 9 In Blade, 14TPI

STANLEY| Zoro #: G1041661| Mfr #: 20-500

$15.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Single Edge
Function: Flush and Finishing Cuts
Length: 21-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041661 Mfr #: 20-500
Type: Single EdgeFunction: Flush and Finishing Cuts
Length: 21-3/4"Teeth per Inch: 14
Blade Length: 9"Blade Material: Steel
Manufacturers Warranty Length: Limited LifetimeItem: Pull Saw
Handle Design: Ergonomic Cushion GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Pull Saw, Single Edge, Length 15 In., Blade Length 9 In., 14 Teeth per Inch, Handle Design Ergonomic Cushion Grip, Flush and Finishing Cuts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews