JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Punch and Chisel Set, 12 Pieces

STANLEY| Zoro #: G2196695| Mfr #: 16-299

$18.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196695 Mfr #: 16-299
Features: Black Oxide FinishPunch Piece Design: 1-Piece Design
Material: Hardened SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Sizes Included: 1/4, 5/16, 3/32, 1/16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8"Item: Punch and Chisel Set
Number of Pieces: 12Length: 6"
Includes: Injection Molded CaseCountry of Origin (subject to change): China

Product Description

Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 12, Sizes Included 1/4, 5/16, 3/32, 1/16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 In., 1-Piece Design, Material Hardened Steel, Length 6 In., Features Black Oxide Finish, Includes Injection Molded Case

Product Reviews

Save 15%. Sign up for Z-mail.