Putty Knife, Stiff, 1-1/4", Carbon Steel

STANLEY| Zoro #: G1503582| Mfr #: 28-140

$4.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503582 Mfr #: 28-140
Blade Material: Carbon SteelNonsparking: No
No. of Edges: 1Item: Putty Knife
Blade Type: Full TangBlade Material: Carbon Steel
Blade Width: 1-1/4"Blade Length: 3-3/4"
Handle Material: NylonHandle Length: 3-1/2"
Overall Length: 7-1/4"Handle Design: Tapered
Color: BlackPutty Knife/Scraper Blade Flexibility: Stiff
Knife / Scraper Sub-Category: Drywall and Putty KnivesCountry of Origin (subject to change): China

Product Description

Drywall and Putty Knives, Nonsparking No, Stiff, Blade Type Full Tang, Blade Width 1-1/4 In., Blade Material Carbon Steel, Handle Material Nylon, Putty Knife, Blade Length 3-3/4 In., Handle Length 3-1/2 In., Handle Design Tapered, No. of Edges 1, Color Black, Overall Length 7-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.