Rip Claw Hammer, 20 Oz, Smooth, Anti-Vibe

STANLEY| Zoro #: G1176761| Mfr #: 51-944

$22.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176761 Mfr #: 51-944
Item: Rip Claw HammerType: Rip Claw
Head Weight (Oz.): 20.0Overall Length (In.): 14
Handle: Steel with Anti-VibrationFace: Smooth
Face Dia. (In.): 1-3/8Head Material: Double Forged Steel
Country of Origin (subject to change): Mexico

Product Description

Rip Claw Hammer, Rip Claw, Head Weight 20 Oz., Overall Length 14 In., Steel w/Anti-Vibration Handle, Smooth Face, Face Dia. 1 3/8 In., Head Material Double Forged Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.