Rip-Claw Hammer, Fiberglass, Smooth, 16 Oz

STANLEY| Zoro #: G2248836| Mfr #: 51-622

$9.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248836 Mfr #: 51-622
Item: Rip Claw HammerType: Rim Tempered
Head Weight (Oz.): 16.0Overall Length (In.): 13
Handle: FiberglassFace: Smooth
Face Dia. (In.): 1-5/32Head Material: Heat-Treated Steel
Head Weight (Lb.): 1Country of Origin (subject to change): China

Product Description

Rip Claw Hammer, Rim Tempered, Head Weight (Oz.) 16, Overall Length (In.) 13, Jacketed Fiberglass Handle, Smooth Face, Face Dia. (In.) 1-5/32, Head Material Heat-Treated Steel, Head Weight (Lb.) 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.