15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz

STANLEY| Zoro #: G0847856| Mfr #: 51-627

$13.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847856 Mfr #: 51-627
Item: Rip Claw HammerType: Rim Tempered
Head Weight (Oz.): 20.0Overall Length (In.): 13
Handle: FiberglassFace: Smooth
Face Dia. (In.): 1-7/32Head Weight (Lb.): 1-1/4
Head Material: Heat-Treated SteelCountry of Origin (subject to change): China

Product Description

Rip Claw Hammer, Rim Tempered, Head Weight (Oz.) 20, Overall Length (In.) 13, Jacketed Fiberglass Handle, Smooth Face, Face Dia. (In.) 1-7/32, Head Material Heat-Treated Steel, Head Weight (Lb.) 1-1/4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.