20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rip-Claw Hammer, Steel, Milled, 24 Oz

STANLEY| Zoro #: G1209047| Mfr #: 51-215

$46.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209047 Mfr #: 51-215
Item: Rip Claw HammerType: FatMax(R)
Head Weight (Oz.): 24.0Overall Length (In.): 16
Handle: Steel with Rubber GripFace: Milled
Face Dia. (In.): 1-1/4Head Weight (Lb.): 1-1/2
Head Material: Heat-treated SteelCountry of Origin (subject to change): Taiwan

Product Description

Rip Claw Hammer, FatMax(r), Head Weight (Oz.) 24, Overall Length (In.) 16, Steel w/Molded Rubber Grip Handle, Milled Face, Face Dia. (In.) 1-1/4, Head Material Heat-Treated Steel, Head Weight (Lb.) 1-1/2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.