Rip-Claw Hammer, Steel, Smooth, 20 Oz

STANLEY| Zoro #: G0846921| Mfr #: 51-129

$22.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 13-3/4Face Dia. (In.): 1-7/32Head Weight (Oz.): 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846921 Mfr #: 51-129
Overall Length (In.): 13-3/4Face Dia. (In.): 1-7/32
Head Weight (Oz.): 20.0Head Material: Heat-treated Steel
Item: Rip Claw HammerFace: Smooth
Handle: Steel with Rubber GripHead Weight (Lb.): 1-1/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Rip Claw Hammer, Head Weight (Oz.) 20.0, Overall Length (In.) 13-3/4, Handle Steel with Rubber Grip, Face Smooth, Face Dia. (In.) 1-7/32, Head Material Heat-Treated Steel, Head Weight (Lb.) 1-1/4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews