Stanley

Round Crown Cable Staples 7/16" – 1,000 Pack

Stanley Round Crown Cable Staples 7/16" – 1,000 Pack CT107T
Hover or click to zoom Tap to zoom
$1.60
pkg. of 1000 ($0.00/ea)
  • Construction: Steel, Divergent Point
  • Item: Round Crown Cable Staple
  • Crown Width (In.): 5/16 in
See full product details
Orders over $75 ship free.

Total: $1.60

Stanley #CT107T Specifications

  • Construction: Steel, Divergent Point
  • Item: Round Crown Cable Staple
  • Crown Width (In.): 5/16 in
  • Type: Heavy Duty
  • Color: Silver
  • Leg Length (In.): 7/16 in
  • Package Quantity: 1,000
  • For Use With: Mfr. No. CT10X, T25
  • Gauge: 23
  • Country of Origin (subject to change): China

Description

Round Crown Cable Staple, Type Heavy Duty, Crown Width (In.) 5/16, Leg Length (In.) 7/1623 Gauge, Steel, Divergent Point, Silver, For Use With Mfr. No. CT10X, T25, Package Quantity 1000

Reviews of Stanley #CT107T