Stanley
Round Crown Cable Staples 9/16" – 1,000 Pack
- Zoro #: G3292554
- Mfr #: CT109T
Tap to zoom
Hover or click to zoom
$3.06
pkg. of 1000 ($0.00/ea)
- Type: Brad
- Leg Length (In.): 9/16 in
- Crown Width (In.): 5/16 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.06
Stanley #CT109T Specifications
- Zoro #: G3292554
- Mfr #: CT109T
- Type: Brad
- Leg Length (In.): 9/16 in
- Crown Width (In.): 5/16 in
- For Use With: Mfr. No. CT10X, T25
- Color: Silver
- Construction: Galvanized Steel
- Package Quantity: 1,000
- Item: Staples
- Fits Wire Dia. (In.): Up to 1/4
- Gauge: -
- Standards: -
- Country of Origin (subject to change): Taiwan, Province of China
Description
Staples, Type Brad, Crown Width (In.) 5/16, Leg Length (In.) 9/16, Fits Wire Dia. (In.) Up to 1/4, Galvanized Steel, Silver, For Use With Mfr. No. CT10X, T25, Package Quantity 1000
Reviews of Stanley #CT109T
Explore more
- STANLEY 7/16" x 3/8" Heavy Duty Narrow Crown Stainless Steel Staples, 1000 pk. TRA706SST
- STANLEY Heavy-Duty Flat Narrow Crown Staples 1/2" – 1,000 Pack CT308T
- STANLEY 7/16" x 3/8" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA706T
- STANLEY Heavy Duty Narrow Crown Staple & Brad Assortment (27/64" x 1/4", 5/16", 3/8", 1/2", 9/16" ), 2500 pk. TRA700BN
- STANLEY 27/64" x 1/4" Heavy Duty Narrow Crown Staples, 5000 pk. TRA704-5C
- STANLEY 7/16" x 5/16" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA705T
- SENCO Finish Staple 1/4"X1.25" A801259
- AVERY PRODUCTS Reinforcements, 1/4", Cl, PK1000 05722
- STANLEY TOOLS Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack TRA206T