SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SAE/Metric Comb Square

STANLEY| Zoro #: G1628085| Mfr #: 46-028

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Length (In.): 12Number of Pieces: 2Head Material: Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628085 Mfr #: 46-028
Blade Length (In.): 12Number of Pieces: 2
Head Material: Die CastBlade Finish: Chrome Plated
Item: Combination SquareBody Size (In.): 12
Finish: High Visibility YellowHead Type: Square
Characteristics: Etched Graduations, Brass Hardware And Easy Read Vial On HeadBlade Material: Steel
Graduations (In.): 1/8 X 1/16Country of Origin (subject to change): China

Description

Combination Square Sae Metric, Level Vial, Scratch Awl

Reviews