Screwdriver, Cabinet, 1/8x2 In, Round

STANLEY| Zoro #: G1852462| Mfr #: 66-112

$3.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate
Tip Style: Cabinet Tip
Tip Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852462 Mfr #: 66-112
Handle Material: AcetateTip Style: Cabinet Tip
Tip Size: 1/8"Item: Screwdriver
Shank Material: steelTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Round
Overall Length: 5-3/8"Handle Design: Fluted
Shank Length: 2"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 1/8 In., Shank Length 2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-3/8 In.

Reviews