Screwdriver, Cabinet, 1/8x3 In, Round

STANLEY| Zoro #: G1852541| Mfr #: 66-113

$2.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852541 Mfr #: 66-113
Handle Material: AcetateTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet TipShank Material: steel
Handle Design: FlutedShank Shape: Round
Item: ScrewdriverShank Length: 3"
Tip Style Group: SlottedOverall Length: 6-3/8"
Tip Size: 1/8"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 1/8 In., Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/8 In.

Reviews