Screwdriver, Cabinet, 1/8x4", Round

STANLEY| Zoro #: G0693061| Mfr #: 66-114

$2.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate
Shank Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0693061 Mfr #: 66-114
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate
Shank Length: 4"Finish: Chrome
Overall Length: 7-3/8"Item: Screwdriver
Tip Size: 1/8"Handle Design: Fluted
Shank Shape: RoundShank Material: steel
Tip Style: Cabinet TipTip Style Group: Slotted
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 1/8 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 7-3/8 In.

Product Reviews