BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Cabinet, 3/16x10 In, Round

STANLEY| Zoro #: G1006074| Mfr #: 66-180

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006074 Mfr #: 66-180
Handle Material: AcetateTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet TipShank Material: steel
Handle Design: FlutedShank Shape: Round
Item: ScrewdriverShank Length: 10"
Tip Style Group: SlottedOverall Length: 13-3/4"
Tip Size: 3/16"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 3/16 In., Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 13-3/4 In.

Reviews