Screwdriver, Cabinet, 3/16x12 In, Round

STANLEY| Zoro #: G0997342| Mfr #: 66-182

$6.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997342 Mfr #: 66-182
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelTip Size: 3/16"
Shank Shape: RoundShank Length: 12"
Overall Length: 15-3/4"Handle Design: Fluted
Handle Material: AcetateTip Style: Cabinet Tip
Country of Origin (subject to change): United States

Product Description

No matter what project you tackle next, make sure you always have just the right tool on hand with this screwdriver by Stanley.This cabinet tip screwdriver has acetate fluted handles.Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.