20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Screwdriver, Cabinet, 3/16x8 In, Round

STANLEY| Zoro #: G1175781| Mfr #: 66-188

$3.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175781 Mfr #: 66-188
Finish: ChromeTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style Group: SlottedShank Material: Steel
Item: ScrewdriverOverall Length: 11-3/4"
Handle Design: FlutedHandle Material: Acetate
Tip Style: Cabinet TipTip Size: 3/16"
Shank Shape: RoundShank Length: 8"
Country of Origin (subject to change): United States

Product Description

For projects big and small, you'll find just the right tool in this screwdriver from Stanley. This cabinet tip screwdriver has acetate fluted handles. Its round shape and steel construction make for top-grade performance.

Product Reviews