Screwdriver, Phillips, #0x2-3/4 In, Round

STANLEY| Zoro #: G1639504| Mfr #: 64-100

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome with Black Oxide Tip
Shank Material: steel
Features: Precision Machined Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639504 Mfr #: 64-100
Finish: Chrome with Black Oxide TipShank Material: steel
Features: Precision Machined TipShank Shape: Round
Item: ScrewdriverShank Length: 2-3/4"
Handle Material: AcetateOverall Length: 5-1/8"
Tip Style: PhillipsTip Size: #0
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Country of Origin (subject to change): United States

Description

Screwdrivers, Screwdriver, Tip Style Group Crosspoint, Screwdriver Tip Style Phillips, Tip Size #0, Handle Material Acetate, Shank Length 2-3/4 In., Overall Length 5-1/8 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Features Precision Machined Tip

Reviews