Screwdriver, Phillips, #1x10 In, Round

STANLEY| Zoro #: G1142504| Mfr #: 64-171

$5.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142504 Mfr #: 64-171
Handle Material: AcetateTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: PhillipsShank Material: steel
Handle Design: FlutedShank Shape: Round
Features: Precision Machined TipItem: Screwdriver
Shank Length: 10"Overall Length: 13-1/2"
Tip Size: #1Finish: Chrome with Black Oxide Tip
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 13-1/2 In., Features Precision Machined Tip

Reviews