Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 4 in Round

  • Zoro #: G9172116
  • Mfr #: 60-002
$1.87
  • Overall Length: 7 7/8 in
  • Tether Capable: Tether Capable
  • Screwdriver Tip Style: Phillips
See full product details
Orders over $75 ship free.

Stanley #60-002 Specifications

  • Zoro #: G9172116
  • Mfr #: 60-002
Overall Length: 7 7/8 in Tether Capable: Tether Capable
Screwdriver Tip Style: Phillips ESD Safe: No
Shank Material: steel Tip Size: #2
Finish: Nickel Plated Tip Style: Phillips
Item: Screwdriver Tip Style Group: Phillips
Handle Material: Multicomponent Screwdriver and Nut Driver Grouping: Screwdrivers
Shank Length: 4 in Nonsparking: No
Shank Shape: Round Insulated: No
Handle Design: Ergonomic Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screwdrivers, Screwdriver, Tip Style Group Standard, Screwdriver Tip Style Phillips, Tip Size #2, Handle Material Multicomponent, Shank Length 4 in, Overall Length 7 7/8 in, Tether Capable, ESD Safe No, Insulated No, No, Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Nickel Plated Finish

Reviews of Stanley #60-002