Screwdriver, Phillips, #2x1-1/2 In, Round

STANLEY| Zoro #: G0708504| Mfr #: 64-105

$3.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708504 Mfr #: 64-105
Tip Style: PhillipsFinish: Chrome with Black Oxide Tip
Shank Shape: RoundTip Style Group: Crosspoint/Phillips
Features: Precision Machined TipItem: Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Material: Steel
Handle Material: AcetateTip Size: #2
Shank Length: 1-1/2"Overall Length: 3-1/2"
Handle Design: FlutedCountry of Origin (subject to change): United States

Product Description

This screwdriver from Stanley provides just the right variety of tools so you never run short on tools during your next project.This phillips screwdriver has acetate fluted handles.Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.