LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Screwdriver, Phillips, #2x10 In, Round

STANLEY| Zoro #: G0615431| Mfr #: 64-172

$5.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate
Finish: Chrome with Black Oxide Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615431 Mfr #: 64-172
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate
Finish: Chrome with Black Oxide TipOverall Length: 14-1/2"
Item: ScrewdriverFeatures: Precision Machined Tip
Tip Size: #2Handle Design: Fluted
Shank Shape: RoundShank Material: steel
Tip Style: PhillipsShank Length: 10"
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 14-1/2 In., Features Precision Machined Tip

Reviews