Stanley
General Purpose Phillips Screwdriver #2 Round
Mfr # 65-902
Zoro # G1837832
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Explore More Products
- STANLEY SCREWDRIVR SET RTCH 30PC STHT60084
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" 66-101-A
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round 66-090
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round 66-176-A
- STANLEY Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round 66-163-A
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round 66-097
- STANLEY Screwdriver X-Light Cabinet Tip PO66-113-A
- STANLEY All-in-One 6-Way Screwdriver 68-012
- STANLEY SCREWDRIVER PHILLIPS 3.5 62-560
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 8685
- WERA General Purpose Torx Screwdriver T30 Round 05028073001
- Stanley Screwdrivers