20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Screwdriver Set, Slotted/Phillips, 18 Pc

STANLEY| Zoro #: G2169377| Mfr #: 66-520

$118.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169377 Mfr #: 66-520
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelIncludes: Keystone Slotted 1/4" x 1-1/2", 1/8" x 2", 3/16" x 3", 1/4" x 4", 3/16" x 3", 3/16" x 6, 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #2 x 1-1/2", #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 4", #2 x 10", #3 x 6", #4 x 8"
Item: Screwdriver SetNumber of Pieces: 18
Shank Shape: RoundFinish: Chrome
Tip Style Group: Phillips/SlottedHandle Material: Acetate
Handle Design: FlutedCountry of Origin (subject to change): United States

Product Description

While you're working on your next project, keep your options open with this screwdriver set by Stanley. This 18-piece phillips/slotted screwdriver set has acetate fluted handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.