KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screwdriver Set, Slotted/Phillips, 8 Pc

STANLEY| Zoro #: G0335587| Mfr #: 66-708

$32.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Item: Screwdriver Set
Includes: Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Cabinet 3/16" x 6", Phillips #1 x 3", #2 x 1-1/2", #2 x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335587 Mfr #: 66-708
Number of Pieces: 8Item: Screwdriver Set
Includes: Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Cabinet 3/16" x 6", Phillips #1 x 3", #2 x 1-1/2", #2 x 4"Handle Design: Cushion Grip
Finish: ChromeShank Material: steel
Handle Material: Acetate with Vinyl GripShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 1/4 In., 5/16 In., 3/8 In., #1, #2, #3, Handle Material Acetate with Vinyl Grip, 1-1/2 In. to 8 In., Includes Keystone Slotted 1/4 In. x 1-1/2 In., 1/4 In. x 4 In., 5/16 In. x 6 In., 3/8 In. x 8 In., Cabinet 3/16 In. x 6 In., Phillips #1 x 3 In., #2 x 1-1/2 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews