Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Slotted 1/4" 8 in Round

  • Zoro #: G0231371
  • Mfr #: 65-904
$13.99
  • Screwdriver Tip Style: Cabinet Tip
  • Shank Length: 8 in
  • Handle Design: Ergonomic with Antiroll
See full product details
Orders over $75 ship free.

Stanley #65-904 Specifications

  • Zoro #: G0231371
  • Mfr #: 65-904
Screwdriver Tip Style: Cabinet Tip Shank Length: 8 in
Handle Design: Ergonomic with Antiroll Finish: Chrome
Item: General Purpose Cabinet Slotted Screwdriver Shank Material: Alloy Steel
Insulated: No Tip Style Group: Slotted
Tether Capable: Tether Capable Standards: ASME B107.600
Shank Shape: Round ESD Safe: No
Screwdriver and Nut Driver Grouping: Screwdrivers Nonsparking: No
Tip Style: Slotted Tip Size: 1/4 in
Overall Length: 12 1/2 in Handle Material: Plastic
Features: Twist-Resistant Blade, Corrosion Resistant Handle Length: 4 1/4 in
Handle Color: Black, Grey Tether Style: Tether Capable
Shank Coating: Chrome Slotted Screwdriver Tip Shape: Cabinet
Tether Ready: No Corrosion Resistant: Yes
Non-Magnetic: No Magnetized Tip: No
Shank Finish: Chrome Tip Finish: Black Oxide
Measurement Type: SAE For Fastener Size: T10
Replaceable Shank: No Non-Sparking: No
Grip Style: Cushion Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Cabinet Slotted Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Stanley #65-904