JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screwdriver, Slotted, 1/4x1-1/2 In, Round

STANLEY| Zoro #: G0612577| Mfr #: 66-161

$3.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612577 Mfr #: 66-161
Tip Style Group: SlottedShank Material: Steel
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 1/4"
Shank Shape: RoundShank Length: 1-1/2"
Overall Length: 3-1/2"Handle Design: Fluted
Features: Precision Machined TipCountry of Origin (subject to change): United States

Product Description

Get the best variety of tools for your next project with this versatile screwdriver from Stanley. This keystone slotted screwdriver has acetate fluted handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.