Screwdriver, Slotted, 1/4x4 In, Round

STANLEY| Zoro #: G2174742| Mfr #: 66-164

$3.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174742 Mfr #: 66-164
Item: ScrewdriverTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: SteelHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 1/4"
Shank Shape: RoundShank Length: 4"
Overall Length: 8-1/4"Handle Design: Fluted
Features: Precision Machined TipCountry of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In., Features Precision Machined Tip

Product Reviews

Save 15%. Sign up for Z-mail.