Screwdriver, Slotted, 1/4x4 In, Square

STANLEY| Zoro #: G2404175| Mfr #: 66-174

$5.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404175 Mfr #: 66-174
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelShank Shape: Square
Shank Length: 4"Overall Length: 8-1/4"
Handle Design: FlutedFeatures: Precision Machined Tip
Handle Material: AcetateTip Style: Keystone Slotted
Tip Size: 1/4"Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Square Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In., Features Precision Machined Tip

Product Reviews

Save 15%. Sign up for Z-mail.