Screwdriver, Slotted, 1/4x4In, Rnd with Hex

STANLEY| Zoro #: G1317714| Mfr #: 66-090

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate with Rubber Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317714 Mfr #: 66-090
Handle Material: Acetate with Rubber GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone SlottedShank Material: steel
Handle Design: Cushion GripShank Shape: Round with Hex Bolster
Item: ScrewdriverShank Length: 4"
Tip Style Group: SlottedOverall Length: 8-1/4"
Tip Size: 1/4"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews