Screwdriver, Slotted, 1/4x6In, Rnd with Hex

STANLEY| Zoro #: G0693786| Mfr #: 66-011

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693786 Mfr #: 66-011
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate
Finish: ChromeOverall Length: 10-1/4"
Item: ScrewdriverFeatures: Precision Machined Tip
Tip Size: 1/4"Handle Design: Fluted
Shank Shape: Round with Hex BolsterShank Material: steel
Tip Style: Keystone SlottedShank Length: 6"
Tip Style Group: SlottedCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 10-1/4 In., Features Precision Machined Tip

Reviews