Screwdriver, Slotted, 3/16x3 In, Round

STANLEY| Zoro #: G0780525| Mfr #: 66-163

$4.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Shank Material: steel
Features: Precision Machined Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780525 Mfr #: 66-163
Finish: ChromeShank Material: steel
Features: Precision Machined TipShank Shape: Round
Item: ScrewdriverTip Style Group: Slotted
Shank Length: 3"Handle Material: Acetate
Overall Length: 6-3/4"Tip Style: Keystone Slotted
Tip Size: 3/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedCountry of Origin (subject to change): United States

Description

Screwdrivers, Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Keystone Slotted, Tip Size 3/16 In., Handle Material Acetate, Shank Length 3 In., Overall Length 6-3/4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Features Precision Machined Tip

Reviews