JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screwdriver, Slotted, 3/8x12 In, Round

STANLEY| Zoro #: G0867011| Mfr #: 66-162

$10.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867011 Mfr #: 66-162
Shank Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: ScrewdriverTip Style Group: Slotted
Finish: ChromeHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 3/8"
Shank Shape: RoundShank Length: 12"
Overall Length: 17-1/4"Handle Design: Fluted
Features: Precision Machined TipCountry of Origin (subject to change): United States

Product Description

Need the right tool for your next project? From Stanley, this screwdriver provides a great variety. This keystone slotted screwdriver has acetate fluted handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.