Screwdriver, Slotted, 3/8x12 In, Square

STANLEY| Zoro #: G1625906| Mfr #: 66-172

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1625906 Mfr #: 66-172
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelShank Length: 12"
Overall Length: 17-1/4"Handle Design: Fluted
Features: Precision Machined TipHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 3/8"
Shank Shape: SquareCountry of Origin (subject to change): United States

Product Description

With this screwdriver by Stanley, you can always be sure the right tool is just within reach during your next project. This keystone slotted screwdriver has acetate fluted handles. Its square shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.