Screwdriver, Slotted, 3/8x8 In, Round

STANLEY| Zoro #: G1444746| Mfr #: 66-168

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444746 Mfr #: 66-168
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelHandle Design: Fluted
Features: Precision Machined TipHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 3/8"
Shank Shape: RoundShank Length: 8"
Overall Length: 13-1/4"Country of Origin (subject to change): United States

Product Description

Make sure you have the right tool for every job, every time with this versatile screwdriver from Stanley.This keystone slotted screwdriver has acetate fluted handles.Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.