Screwdriver, Slotted, 5/16x6 In, Round

STANLEY| Zoro #: G0414215| Mfr #: 66-166

$4.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414215 Mfr #: 66-166
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelOverall Length: 11"
Handle Design: FlutedFeatures: Precision Machined Tip
Handle Material: AcetateTip Style: Keystone Slotted
Tip Size: 5/16"Shank Shape: Round
Shank Length: 6"Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 11 In., Features Precision Machined Tip

Product Reviews

Save 15%. Sign up for Z-mail.