Screwdriver, Slotted, 5/16x6 In, Square

STANLEY| Zoro #: G1273352| Mfr #: 66-176

$6.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273352 Mfr #: 66-176
Finish: ChromeTip Style Group: Slotted
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelHandle Design: Fluted
Features: Precision Machined TipHandle Material: Acetate
Tip Style: Keystone SlottedTip Size: 5/16"
Shank Shape: SquareShank Length: 6"
Overall Length: 11"Country of Origin (subject to change): United States

Product Description

Get the best variety of tools for your next project with this versatile screwdriver from Stanley. This keystone slotted screwdriver has acetate fluted handles. Its square shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.