Screwdriver, Slotted, 5/16x8In, Rnd wth Hex

STANLEY| Zoro #: G0745927| Mfr #: 66-013

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745927 Mfr #: 66-013
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate
Finish: ChromeOverall Length: 13"
Item: ScrewdriverFeatures: Precision Machined Tip
Tip Size: 5/16"Handle Design: Fluted
Shank Shape: Round with Hex BolsterShank Material: steel
Tip Style: Keystone SlottedShank Length: 8"
Tip Style Group: SlottedCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 13 In., Features Precision Machined Tip

Reviews