Stanley
Sharp Shooter 27/64 in. W X 5/16 in. L Narrow Crown Heavy Duty Staples 1000 pk
- Zoro #: G406432433
- Mfr #: TRA705T
Hover or click to zoom Tap to zoom
Key Features
- Item: Heavy Duty Staples
- Type: Type G
- Crown Width (In.): 27/64
- Leg Length (In.): 5/16
- Gauge: 24
$8.31
Must order in multiples of 2
Subtotal: $16.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stanley #TRA705T Specifications
- Zoro #: G406432433
- Mfr #: TRA705T
- UPC #: 76174054279
- Item: Heavy Duty Staples
- Type: Type G
- Crown Width (In.): 27/64
- Leg Length (In.): 5/16
- Gauge: 24
- Country of Origin (subject to change): China
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Stanley #TRA705T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STANLEY Stanley TRA708-5C Heavy-Duty Narrow Crown Staples 1/2", 5,000 Pack TRA708-5C
- STANLEY SharpShooter Heavy-Duty Tacker Staples, 0.38" Leg, 0.5" Crown, Steel, 1000PK TRA706T
- STANLEY Heavy-Duty Narrow Crown Staples 1/2" – 5,000 Pack TRA708-5C
- STANLEY 29/64" x 3/8" Light Duty Wide Crown SharpShooter Staples, 1000 pk. TRA206T
- STANLEY 27/64" x 1/4" Heavy Duty Crown Staples, 1250 pk. STHT71833
- STANLEY T50 27/64 in. W X 1/4 in. L 24 Ga. Narrow Crown Heavy Duty Staples 1000 pk TRA704SST
- STANLEY Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack TRA705T
- STANLEY Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack TRA206T
- STANLEY Stanley TRA708TCS Heavy-Duty Narrow Crown Staples 1/2", 1,500 Pack TRA708TCS
- GARDNER BENDER Staple Service Entrance No 6 GSE-505
- KILLER TOOLS & EQUIPMENT Heavy Duty Wave Staples (Bag Of 100), 0.8Mm KILART77-W8
- Stanley