Stanley

SharpShooter Heavy-Duty Tacker Staples, 0.38" Leg, 0.5" Crown, Steel, 1000PK

Stanley SharpShooter Heavy-Duty Tacker Staples,  0.38" Leg,  0.5" Crown,  Steel,  1000PK TRA706T
Hover or click to zoom Tap to zoom
Key Features
  • Leg Length (In.): 0.38"
  • Construction: Steel
  • For Use With: Stanley® TR150
  • Color: Steel
  • Type: Full-Strip
  • Item: Staples
  • Crown Width (In.): 0.5"
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$4.30 /pkg. of 1000

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Stanley #TRA706T Specifications

  • Leg Length (In.): 0.38"
  • Construction: Steel
  • For Use With: Stanley® TR150
  • Color: Steel
  • Type: Full-Strip
  • Item: Staples
  • Crown Width (In.): 0.5"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Specially constructed to deliver supreme performance. Heavy-duty staples for jobs such as insulation, carpet underlaying and roofing felt. Rugged plastic packaging for lasting protection and storage. For added convenience, packaging for SharpShooter staples is color-coordinated for fast size selection.

Reviews of Stanley #TRA706T

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.