KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaver, 7 1/4 In Length

STANLEY| Zoro #: G1800994| Mfr #: 21-115

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-5/8"
Item: Shaver
Features: Curved Blade With Side Cut Teeth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800994 Mfr #: 21-115
Overall Width: 1-5/8"Item: Shaver
Features: Curved Blade With Side Cut TeethOverall Length: 7-1/4"
Application: Files, Trims or Shapes Small Areas with Positive ControlBody Material: Molded Polypropylene
Country of Origin (subject to change): United Kingdom

Description

Shaver, Length 7 1/4 Inches, Clip on Type Blade

Reviews